Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Miniature Circuit Breaker 40A A 1P

SKU: 01508163704
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 40A
Trip Range: 3-5 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 80.0 mm
Manufacturer Series: FAZ
Optimum product quality, tested reliability and safety stand for the best protection of personnel, installations and plant. Eaton FAZ-NA DIN rail mountable circuit breakers are designed for use in branch service applications.
Additional Info: Single Package