You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #FAZ-S32/2

Miniature Circuit Breaker, 230/400 VAC, 32 A, 10 kA IR

SKU # 01508278814 Manufacturer Series: Series FAZ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Protector Miniature Circuit Breaker
Poles: 2
Amps: 32 A
Trip Range: 13-17 x Rating
Voltage: 230/400V AC
Rating - kA IR: 10 kA IR
Actuator Style: Toggle
Mounting: DIN Rail
Terminals: Standard
WxHxD: WxHxD: 1.4 x 3.15 x 3.32 in.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ DIN rail mountable circuit breaker is designed for use in control panel applications.