Menu Search
Search
EATON #WMZS1D25

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 25A

SKU # 78668525890 Manufacturer Series: WMZS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Rating - kA IR: 5
WxHxD: 0.69x3.15x2.36" (17.5x80x60mm)
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Trip Range: 10-20 x Rating
Voltage: 277V AC, 48V DC
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw

Additional Info: Additional Ratings: 10kA IR at 48VDC