You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #WMZS1C15

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 15A

SKU # 78668525867 Manufacturer Series: WMZS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
WxHxD: 0.69x3.15x2.36" (17.5x80x60mm)
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Trip Range: 5-10 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw