Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 1A

EATON #WMZT1C01

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 1A

SKU #78668525597
Manufacturer Series: WMZT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 1A
Trip Range: 5-10 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.70x4.13x2.36" (17.7x105x60mm)

Additional Info: Rated: UL489, HACR, SWD (switching duty for flourescent lighting)