Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 16A
EATON #WMZS1D16

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 16A

SKU # 78668525888 Manufacturer Series: WMZS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 16A
Trip Range: 10-20 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 5
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.69x3.15x2.36" (17.5x80x60mm)

Additional Info: Additional Ratings: 10kA IR at 48VDC