Menu Search
Search
EATON #FAZ-D13/2-NA

Circuit Breaker, Thermal Magnetic; 277/480V AC 96V DC; 13A

SKU # 01508102064 Manufacturer Series: FAZ-NA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Amps: 13A
Trip Range: 10-20 x Rating
Voltage: 277/480V AC, 96V DC
Rating - kA IR: 10
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.4x80.0x74.9mm

Additional Info: UL 489 Branch Circuit