Menu Search

EATON #WMZT3D08

Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 8A

SKU: 78668525776
Manufacturer Series: WMZT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Supplementary Thermal Magnetic Breaker
Poles: 3P
Amps: 8A
Trip Range: 10-20 x Rating
Voltage: 480V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.09x4.13x2.36" (53.1x105x60mm)
Description
Eaton ,WMZT3D08, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.
Additional Info: Rated: UL489, HACR, SWD (switching duty for flourescent lighting)