Menu Search
Search
EATON #FAZ-D15/2-NA

Circuit Breaker, Supplementary Thermal Magnetic; 480/277V AC; 15A

SKU # 01508102065 Manufacturer Series: FAZ-NA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Trip Range: 10-20 x Rating
Voltage: 480/277V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.40x105.00x65.50mm

Additional Info: Standard Packaging