Menu Search
EATON #WMZS3C10

Circuit Breaker, Supplementary Thermal Magnetic; 277/480V AC; 10A

SKU # 78668525970 Manufacturer Series: WMZS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 3P
Amps: 10A
Trip Range: 5-10 x Rating
Voltage: 277/480V AC
Rating - kA IR: 10
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.09x3.15x2.25 in.

Eatons WMZS line of miniature circuit breakers includes a broad range of devices defined as supplementary protectors. These breakers comply with ULT 1077 and CSAT 22.2 No. 235 regulations defining supplementary overcurrent protection. In these applications, branch circuit protection is not required, or is provided by a separate device like a fuse or molded case circuit breaker. WMZS Supplementary Protectors are typically used for control circuits, lighting, business equipment, appliances and a range of other applications where closer protection is desired than that offered by a branch circuit protection device.

Additional Info: Circuit Protection: D Curve