Menu Search
Search
EATON #FAZ-C2/3

Circuit Breaker, Supplementary Thermal; 480Y/277V AC 96V DC; 2A

SKU # 01508278861 Manufacturer Series: FAZ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Rating - kA IR: 10
Terminals: Screw
Type: Supplementary Thermal Circuit Breaker
Poles: 3P
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 480Y/277V AC, 96V DC
Actuator Style: Toggle Lever
Mounting: DIN Rail
WxHxD: 2.09 x 4.13 x 2.36 in. (51.1 x 105.0 x 60.0mm)

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications. UL 1077; Standard Packaging

Additional Info: UL 1077; Standard Packaging