Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #FAZ-B5/1-NA

Circuit Breaker, Supplementary Miniature; 480Y/277V AC; 5A

SKU # 01508129358 Manufacturer Series: FAZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Miniature Circuit Breaker
Poles: 1P
Amps: 5A
Trip Range: 3-5X/n
Voltage: 480Y/277V AC
Rating - kA IR: 10
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.70x3.15x3.10 in.