Menu Search
EATON #WMZS3C30

Circuit Breaker, Supplementary; 277/480V AC; 30A

SKU # 78668525976 Manufacturer Series: WMZS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Circuit Breaker
Poles: 3P
Amps: 30A
Voltage: 277/480V AC
Rating - kA IR: 10
Actuator Style: Toggle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.07x3.01x3.15 in.

Additional Info: Circuit Protection: C Curve, Trip Type: Thermal/Magnetic, Time Trip: Instantaneous