Menu Search
Search
EATON #FAZ-C5/2-NA

Circuit Breaker, Miniature; 480Y/277V AC 96V DC; 5A

SKU # 01508102039 Manufacturer Series: FAZ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Type: Supplementary/Miniature Circuit Breaker
Poles: 2P
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 480Y/277V AC, 96V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 1.39 x 4.13 x 2.36 in. (35.3 x 105.0 x 60.0mm)

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications. UL 489; Standard Packaging

Additional Info: UL 489; Standard Packaging