Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Miniature; 415/480Y/277V AC; 6A

EATON #FAZ-D6/2-NA

Circuit Breaker, Miniature; 415/480Y/277V AC; 6A

SKU #01508102060
Manufacturer Series: FAZ-NA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Circuit Breaker
Poles: 2P
Amps: 6A
Trip Range: 10-20 x Rating
Voltage: 415/480Y/277V AC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.4x105.0x65.5 mm

Additional Info: UL 489 Branch Circuit with Screw Terminals