Menu Search

EATON #WMZT1D02T

Circuit Breaker; 277/480V AC 125V DC; 2A

SKU: 78668525656
Manufacturer Series: WMZ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker
Poles: 1P
Amps: 2A
Trip Range: 10-20 x Rating
Voltage: 277/480V AC, 125V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Ring-Tongue
WxHxD: 0.70x4.13x2.36 in. (18x105x60mm)