Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, 1 Pole, 15A, 24VDC, Bracket Mount, Stud Terminals, 0.78x2.00x0.66 in.
COLE HERSEE #30172-15-BX

Circuit Breaker, 1 Pole, 15A, 24VDC, Bracket Mount, Stud Terminals, 0.78x2.00x0.66 in.

SKU # 63285085802 Manufacturer Series: 30172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker
Amps: 15A
Voltage: 24V DC
Mounting: Bracket
Terminals: Two 10-32 Studs
WxHxD: 0.78x2.00x0.66 in. (20x51x17mm)

Supplementary Circuit Breaker Protectors: Type - Circuit Breaker; Amps - 15; Voltage - 24VDC; Mounting - Bracket; Terminals - Two 10-32 Studs; WxHxD - 0.78x2.00x0.66 in. (20x51x17mm); Additional Information - Steel Case; Manufacturer Series - 30172

Additional Info: Steel Case