Menu Search
ABB #S201-K3

Circuit Breaker, Miniature Thermal Magnetic; 277V AC / 600V DC; 3A

SKU # 66201916860 Manufacturer Series: S200 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Circuit Breaker
Poles: 1
Amps: 3A
Voltage: 277V AC / 600V DC
Rating - kA IR: 6 kA, 10 kA (DC)
Actuator Style: Insulation Group II, Black, Sealable
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.5 x 88 x 69mm

Additional Info: Compact current-limiting miniature circuit breaker has delayed thermal and electromechanic tripping mechanisms. Breaker features fast breaking time, finger-safe terminals and is suitable for reverse feed.