R&R LOTIONS #ISSC-8-30

Industrial Sunscreen, 8 Oz. Bottle, SPF 30+

SKU: 66608084734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sunscreen
Applicator Type: Lotion
Application: Lotion
SPF: 30
Material: 30
Size: 8 oz.
Packaging: Bottle
Description
Industrial Sunscreen offers up to five hours of protection for employees who work outdoors throughout the year. It's formulated with natural "clear" zinc oxide to filter out both UVA and UVB rays before they enter your skin. This fragrance-free formula has an SPF of 30+.