The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BURNDY #NAH3434N

Terminal, Cable, (1) CU Conductor, 1/0 Sol - 500 MCM

SKU # 78181000224 Manufacturer Series: NAH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Terminal
Conductor Type: Copper
Conductor Count: 1C
AWG Max: 500mcm
AWG Min: 1/0 sol
Tongue Type: Straight
Stud Holes: 4H
Stud Hole Size: 9/16"
Stud Hole Spacing: NEMA
Material: Copper
Cable Connection: Saddle, Bolted
Lug L x Tongue W: 5.88 x 3.00"

Terminals, Cable: Type - Cable Terminal; Conductor Type - CU; Conductor Count - 1C; AWG Max - 500 mcm; AWG Min - 1/0 Sol; Tongue Type - Straight; Stud Holes - 4H; Stud Hole Size - 9/16"; Stud Hole Spacing - NEMA; Material - Copper; Cable Connection - Saddle, Bolted; Lug L x Tongue W - 5.88 x 3.00"; Manufacturer Series - NAH