Menu Search
Search
HUBBELL #DSC1410012

Stud Connector, Straight Connection, 1-1/2 in. - 12 Stud, 4/0 str - 1000 mcm Cable, Bronze

SKU # 09635930080 Manufacturer Series: DSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Stud Connector
Application: Cable/Copper Tube - Equipment Stud
Material: Bronze
Stud Size: 1-1/2 in. - 12
Connection: Straight
Dimensions: WxL: 2-7/8 x 6-1/4 in.
Cable AWG: 4/0 str - 1000 mcm

Additional Info: Clamping Hardware Material-Stainless Steel, Cable Dia-0.522-1.152 in.