Menu Search
Search
HUBBELL #DS1110012

Stud Connector, Right Angle Connection, 1-1/8 in. - 12 Stud, 2 sol - 1000 mcm Cable, Bronze

SKU # 09635930017 Manufacturer Series: DS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Stud Connector
Application: Cable/Copper Tube - Equipment Stud
Material: Bronze
Stud Size: 1-1/8 in. - 12
Connection: Right Angle
Dimensions: HxL: 3 x 5-5/8 in.
Cable AWG: 2 sol - 1000 mcm
Tube IPS: 3/8 in. - 3/4 in.

Connectors, Stud to Cable-Pipe: Terminal Type - Stud Connector; Application - Cable/Copper Tube - Equipment Stud; Material - Bronze; Connection - Right Angle; Stud Size - 1-1/8 in. - 12; Cable AWG - 2 sol - 1000 mcm; Tube IPS - 3/8 in. - 3/4 in.; Dimensions - 3 in. H x 5-5/8 in. L; Additional Information - Clamping Hardware Material-Stainless Steel, Cable Dia-0.258-1.152 in.; Manufacturer Series - DS

Additional Info: Clamping Hardware Material-Stainless Steel, Cable Dia-0.258-1.152 in.