Menu Search
BURNDY #FD68D8

Substation Stud Connector Flat Bar - Equipment Stud

SKU # 78181000362 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Substation Stud Connector
Application: Flat Bar - Equipment Stud
Material: Copper
Amps - indoor: 1450A
Stud Size: 2"-12
Length x Pad Width: 7.42" x 4.00"
Pad Thickness: 0.5 in.
Pad Holes: 4 NEMA Drilled
Screw/​Stud Size: 9/16"

Connectors, Stud to Pad: Terminal Type - Substation Stud Connector; Application - Flat Bar - Equipment Stud; Material - Copper; Amps - indoor - 1450; Stud Size - 2"-12; Length x Pad Width - 7.42" x 4.00"; Pad Thickness - 0.50"; Pad Holes - 4 NEMA Drilled; Screw/Stud Size - 9/16"; Manufacturer Series - FD