You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BURNDY #FD655C6

Substation Stud Connector Flat Bar - Equipment Stud

SKU # 78181000364 Manufacturer Series: FD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Substation Stud Connector
Application: Flat Bar - Equipment Stud
Material: Copper
Amps - indoor: 1075A
Stud Size: 1-1/8"-12
Length x Pad Width: 5.80" x 3.00
Pad Thickness: 0.38 in.
Pad Holes: 4 NEMA Drilled
Screw/​Stud Size: 9/16"

Connectors, Stud to Pad: Terminal Type - Substation Stud Connector; Application - Flat Bar - Equipment Stud; Material - Copper; Amps - indoor - 1075; Stud Size - 1-1/8"-12; Length x Pad Width - 5.80" x 3.00; Pad Thickness - 0.38"; Pad Holes - 4 NEMA Drilled; Screw/Stud Size - 9/16"; Manufacturer Series - FD