You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LIBERTY WIRE & CABLE #PPEDP-9C

D-Sub Hood, 9-15 Positions, 0.25 in. Cable, Plastic

SKU # 47008102902 Manufacturer Series: Series DE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: D-Sub Hood
Number of Positions: 9-15 Pos.
Cable Capacity: 0.25 in.
Material: Plastic
Finish: Gray