Menu Search
Subminiature D Connectors D-Subminiature Module, 2 pos., 1.24 in. W x 1.54 in. D x 0.72 in. D, 15-Pin Mount

PANDUIT #CMD15HDWHY

D-Subminiature Module, 2 pos., 1.24 in. W x 1.54 in. D x 0.72 in. D, 15-Pin Mount

SKU #07498303609
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Subminiature D Plug
Number of Positions: 2 pos.
Contact Gender: Pin (included)
Dimensions: 1.24 x 1.54 x 0.72 in.
Size - WxDxH - mm: WxDxH: 31.5 x 39.2 x 18.3mm
Contact Type: Screwdown Terminals
Mounting: 15 Pin

Subminiature D Connectors: Type - Subminiature D Plug; Number of Positions - 2 pos.; Contact Gender - Pin (included); Size - WxDxH - in - 1.24x1.54x0.72 in.; Size - WxDxH - mm - 31.5x39.2x18.3 mm; Contact Type - Screwdown Terminals; Mounting - 15-Pin; Additional Information - Color: White, No. of Module Spaces: 2, Module Type: Mini-Com

Additional Info: Color: White, No. of Module Spaces: 2, Module Type: Mini-Com