Menu Search
MOLEX #PA9D01-42

Connector, Subminiature-D, 1.57 in. W x 2.60 in. D

SKU # 78678853530 Manufacturer Series: 120103 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Subminiature D Plug
Number of Positions: 9 pos.
Contact Gender: Socket (included)
Dimensions: 1.57 x 2.6 in. (40 x 66mm)
Rating - Electrical: 4A 30VAC/DC
Shell Type - Material: Die-Cast Zinc
Contact Type: Solder Terminals

Additional Info: With Diagnostics LEDs and Programming Port, 90 deg Angle