AIM ELECTRONICS #40-9709M

Subminiature D Plug 9 pos. Pins (included)

SKU: 78899898887
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Subminiature D Plug
Number of Positions: 9 pos.
Contact Gender: Pins (included)
Insert Material: Thermoplastic
Shell Type - Material: Copper
Contact Type: Solder Terminals, Gold Plated
Material Rating: Insert: 94V-0
Description
Subminiature D Connectors: Type - Subminiature D Plug; Number of Positions - 9 pos.; Contact Gender - Pins (included); Insert Material - Thermoplastic; Shell Type - Material - Copper; Contact Type - Solder Terminals, Gold Plated; Material Rating - Insert: 94V-0; Additional Information - 9 Pins
Additional Info: 9 Pins