Menu Search
THOMAS & BETTS #D975

Sta-Kon® Terminal, Large Ring; Non-Insulated; For Aircraft Wire; 600V; 8 AN; 1/2 in.

SKU # 78621080028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Min: 8 AN
Stud Size: 1/2 in.
Conductor Max: 8 AN
Package Quantity: 200 Pack
Terminal Type: Large Ring Lug
Insulation: Non-Insulated
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Tubular