Menu Search
THOMAS & BETTS #RA18-8FS

Sta-Kon® Terminal, Flanged Fork; Nylon-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Terminal Type: Flanged Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack