Menu Search
PANDUIT #P2-38R-T

Pan-Term Terminal, Ring; Non-Insulated; 2000V; 2 AWG; 3/8 in.

SKU # 07498387053 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 3/8 in.
Package Quantity: 200 Pack
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V