Menu Search
PANDUIT #PN12-38HDR-L

Pan-Term® Terminal, Ring; Insulated; 600V; 3/8 in.; 16 to 12 AWG

SKU # 07498380292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 3/8 in.
Package Quantity: 50 Pack
Terminal Type: Standard Ring
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V

Additional Info: Heavy Duty