Menu Search
Search
PANDUIT #PV12-10HDR-D

Terminal, Ring; Insulated; 600V; No. 10; 16 to 12 AWG

SKU # 07498380257
RoHS Compliant
View more versions of this product
Stud Size: #10
Terminal Type: Standard Ring
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Additional Info: 1.08"" L x 0.37"" W, Plating Type: Tinned, Funnel Entry