Menu Search
Search
PANDUIT #PV6-10R-X

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 6 AWG; No. 10

SKU # 07498312447 Manufacturer Series: Type PV-R
RoHS Compliant
Stud Size: #10
Conductor Max: 6 AWG
Conductor Min: 6 AWG
Color: Blue
Package Quantity: 10 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No