You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #NW14-8

Thomas and Betts Terminal, Ring; High-Temp; Non-Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78621076979 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack
Terminal Type: High-temperature
Insulation: Non-insulated
Material: Nickel Alloy
Color: Metallic
Temperature Rating: 1200°F (650°C)
Voltage Rating: 600V