Menu Search
Search
ABB INSTALLATION PRODUCTS #F10711

Thomas and Betts Terminal, Large Ring; Non-Insulated; For Aircraft Wire; 600V; 4 AN; 1/4 in.

SKU # 78621082966 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 1/4 in.
Conductor Min: 4 AN
Conductor Max: 4 AN
Package Quantity: 100 Pack
Terminal Type: Large Ring Lug
Insulation: Non-insulated
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Tubular