Menu Search
Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Thomas and Betts® Terminal, Large Ring; Non-Insulated; 600V; 1/0 AN to 2/0 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts® Terminal, Large Ring; Non-Insulated; 600V; 1/0 AN to 2/0 AWG

(6 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Large Ring Lug
  • Insulation: Non-insulated
  • Conductor Min: 1/0 AN
  • Conductor Max: 2/0 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Large Ring Lug
Insulation: Non-insulated
Conductor Min: 1/0 AN
Conductor Max: 2/0 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V