Menu Search
Search
ABB INSTALLATION PRODUCTS #J974

Thomas and Betts® Terminal, Large Ring; Non-Insulated; 600V; 1/0 AN to 2/0 AWG; 7/16 in.

SKU # 78621081568 Manufacturer Series: Sta-Kon®
Stud Size: 7/16 in.
Package Quantity: 50 Pack
Terminal Type: Large Ring Lug
Insulation: Non-insulated
Conductor Min: 1/0 AN
Conductor Max: 2/0 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Tubular