Menu Search
Stud Mount Limiters, Vehicle Time Delay Forklift Fuse Fuse 1-400A 10kA IR

MERSEN #ACK200

Time Delay Forklift Fuse Fuse 1-400A 10kA IR

SKU #78200179132
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Forklift Fuse
Characteristics: Time Delay
Voltage: 125V AC/DC
Amps: 1-400A
Interrupting Rating: 10kA IR
Length Overall: 4.72 in.
Diameter: 1.12 in.

Stud Mount Limiters, Vehicle: Fuse Type/Class - Forklift Fuse; Characteristics - Time Delay; Voltage - 125VAC/DC; Amps - 1-400A; Interrupting Rating - 10kA IR; Length Overall - 4.72 in.; Diameter - 1.12 in.