Menu Search

MERSEN #CNN300

Stud Mounted Fuse 300A 2500A IR

SKU: 78200179052
Manufacturer Series: CNN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Stud Mounted
Voltage: 125V AC, 48V DC
Amps: 300A
Interrupting Rating: 2500A IR
Length Overall: 3.187 in.
Diameter: 0.75 in.
Description
Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted; Voltage - 125VAC/48VDC; Amps - 300A; Interrupting Rating - 2500A IR; Length Overall - 3.187 in; Diameter - 0.750 in; Additional Information - Visible Link; Manufacturer Series - CNN
Additional Info: Visible Link