Menu Search
Stud Mount Limiters, Vehicle Forklift Truck Fuse, Time Delay, 80VAC/DC, 500A

MERSEN #CNL500

Forklift Truck Fuse, Time Delay, 80VAC/DC, 500A

SKU #78200179079
Manufacturer Series: CNL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Stud Mounted
Characteristics: Time Delay
Voltage: 80V AC/DC
Amps: 500A
Interrupting Rating: 2500A IR
Length Overall: 3.19 in.
Diameter: 0.75 in.

Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC.