Menu Search
Search
MERSEN #CNN400

Forklift Truck Fuse, 130VAC/48VDC, 400A, 2500A IR

SKU # 78200179055 Manufacturer Series: CNN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted
Voltage: 130V AC / 48V DC
Amps: 400A
Interrupting Rating: 2500A IR
Length Overall: 3.19 in.
Diameter: 0.75 in.

Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC.