Menu Search
EATON BUSSMANN SERIES #ANN-800

Stud-Mounted Fuse, Very Fast Acting, 800A, 125VAC/80VDC, 2500A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171270643 Manufacturer Series: ANN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 800A
Interrupting Rating: 2500A IR
Length Overall: 3.187 in.
Diameter: 0.875 in.