Menu Search
EATON BUSSMANN SERIES #ACK-40

Stud-Mounted Fuse, Very Fast Acting, 40A, 130VDC, 0.812 in. Dia x 3.00 in. OAL

SKU # 05171270131 Manufacturer Series: ACK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted
Characteristics: Very Fast Acting
Voltage: 130V DC
Amps: 40A
Length Overall: 3 in.
Diameter: 0.812 in.

Additional Info: Length dimension represents on center stud spacing.