Stud-Mounted Fuse, Very Fast Acting, 300A, 48VDC, 1.062 in. Dia x 3.75 in. OAL

SKU: 05171270147
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Stud Mounted
Characteristics: Very Fast Acting
Voltage: 48V DC
Amps: 300A
Length Overall: 3.75 in.
Diameter: 1.062 in.
Manufacturer Series: ACK
Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted; Characteristics - Very Fast Acting; Voltage - 48VDC; Amps - 300A; Length Overall - 3.75 in; Diameter - 1.062 in; Additional Information - Length dimension represents on center stud spacing.; Manufacturer Series - ACK
Additional Info: Length dimension represents on center stud spacing.