EATON BUSSMANN SERIES #ANN-300

Stud-Mounted Fuse, Very Fast Acting, 300A, 125VAC/80VDC, 2500A IR, 0.800 in. Dia x 3.19 in. OAL

SKU: 05171270638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Stud Mounted Limiter
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 300A
Interrupting Rating: 2500A IR
Length Overall: 3.187 in.
Diameter: 0.875 in.
Manufacturer Series: ANN
Description
Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted Limiter; Characteristics - Very Fast Acting; Voltage - 125VAC; Amps - 300A; Interrupting Rating - 2500A IR; Length Overall - 3.187 in; Diameter - 0.875 in; Manufacturer Series - ANN