Menu Search

EATON BUSSMANN SERIES #ACK-150

Stud-Mounted Fuse, Very Fast Acting, 150A, 72VDC, 1.062 in. Dia x 3.75 in. OAL

SKU: 05171270141
Manufacturer Series: ACK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Fuse Type/Class: Stud Mounted
Characteristics: Very Fast Acting
Voltage: 72V DC
Amps: 150A
Length Overall: 3.75 in.
Diameter: 1.062 in.
Description
Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted; Characteristics - Very Fast Acting; Voltage - 72VDC; Amps - 150A; Length Overall - 3.75 in; Diameter - 1.062 in; Additional Information - Length dimension represents on center stud spacing.; Manufacturer Series - ACK
Additional Info: Length dimension represents on center stud spacing.