Menu Search
Stud Mount Limiters, Vehicle Stud-Mounted Fuse, Very Fast Acting, 100A, 125VAC/80VDC, 2500A IR, 0.800 in. Dia x 3.19 in. OAL
EATON BUSSMANN SERIES #ANN-100

Stud-Mounted Fuse, Very Fast Acting, 100A, 125VAC/80VDC, 2500A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171270644 Manufacturer Series: ANN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 100A
Interrupting Rating: 2500A IR
Length Overall: 3.187 in.
Diameter: 0.875 in.