Menu Search
EATON BUSSMANN SERIES #AMG250/BK

Stud-Mounted Fuse, Time Delay, 250A, 32VDC, 1000A IR, 0.339 in. Dia x 2.69 in. OAL

SKU # 05171292125 Manufacturer Series: AMG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Bolt-In Fuse
Voltage: 32V DC
Amps: 250A
Interrupting Rating: 1000A IR
Length Overall: 68.4 in.

Stud Mount Limiters, Vehicle: Fuse Type/Class - Bolt-In Fuse; Voltage - 32VDC; Amps - 250A; Interrupting Rating - 1000A IR; Length Overall - 68.40 in; Additional Information - For use with HMG or FMG Fuseholder,; Manufacturer Series - AMG

Additional Info: For use with HMG or FMG Fuseholder,