Menu Search

EATON BUSSMANN SERIES #AMG-150

Stud-Mounted Fuse, Time Delay, 150A, 48VDC, 1000A IR, 0.339 in. Dia x 2.69 in. OAL

SKU: 05171261453
Manufacturer Series: AMG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Stud Mounted Automotive
Voltage: 48V DC
Amps: 150A
Interrupting Rating: 1000A IR
Length Overall: 2.69 in.
Description
Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted Automotive; Voltage - 48VDC; Amps - 150A; Interrupting Rating - 1000A IR; Length Overall - 2.69 in; Additional Information - Mounts on 8 mm or less studs on 50.8 mm centers. For use with HMG Fuseholder,; Manufacturer Series - AMG
Additional Info: Mounts on 8mm or less studs on 50.8mm centers. For use with HMG Fuseholder,